Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
NT820-21T-1IN-I-LF

COMPARE

NT820-21T-1IN-I-LF

Description
21T IW 1" 101-8253-3 IDLER WHEEL

REXNORD

Part # 9146410

BDI # 21563709

Features

Bore Profile: Round
Size: 1 IN Bore
Used For: 815 | 820 | 831 | 879 | 880
Part Description: Idler Wheel
Pitch Diameter - Inch: 5.089

Inch - Metric: Inch
Material: Thermoplastic
Other Features: Equivalent Tooth Size 21
Pitch Diameter - Millimeter: 129.261
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI820-25T 1IN 1KW 1SS A

COMPARE

CI820-25T 1IN 1KW 1SS A

Description
820/815-25T 1" KW SS ARM SPROCKET ; CI GRVD 401-162-11

REXNORD

Part # 9167602

BDI # 21473862

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Hub Type: Not Available
Inch - Metric: Inch
Material: Cast Iron

Bore - Millimeter: 25.4
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 820
Number of Teeth: 25
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY