Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 2

Next

Compare
14MX-140S-125

COMPARE

14MX-140S-125

Description
14MX-140S-125 SYNCHRONOUS PULLEY ; 14MM P 140GROVES

GATES

Part # 77198140

BDI # 1094850

Features

Pitch Diameter - Inch: 24.56
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 623.824
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
14MPC-140S-125-6050

COMPARE

14MPC-140S-125-6050

Description
14MPC-140S-125-6050 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC140S125

BDI # 986594

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Taper Bushing | Web Style | Type A2
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
14MX-140S-125-6050

COMPARE

14MX-140S-125-6050

Description
14MX-140S-125-6050 SYNCH SPROCKET

DODGE

Part # 482194

BDI # 20509097

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
14MX140S125-6050

COMPARE

14MX140S125-6050

Description
14MX140S125-6050 SYNCHRONOUS BELT PULLEY ; 14MMP 140T 24.56"PD 125MMW BORE6050 BUSH

MARTIN SPROCKET & GR

Part # 14MX140S125-6050

BDI # 21974707

Features

Pitch Diameter - Inch: 0.967
Inch - Metric: Metric
Outside Diameter - Inch: 0.963
Face Width - Millimeter: 5.61
Face Width - Inch: 0.221

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 24.562
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
14014MG125A-6050

COMPARE

14014MG125A-6050

Description
14014MG125A 6050 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 14014MG125A-6050

BDI # 921936

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY