Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
H06B21 X 16MM 5MM KW 2SS
Description
H06B21 X 16MM 5MM KW 2SS SPROCKET ; 06B ISO 0.375" CHAIN PITCH 1 STRAND
Part # H06B21 X 16MM 5MM KW 2SS
BDI # 21525001
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
2.516
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
Simplex Type
Global Part Number GPN:
570611
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
PHS 06B-1DSA21
Description
PHS 06B-1DSA21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1DSA21
BDI # 1284714
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore