H140R21
Description
H140R21 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # H140R21
BDI # 312337
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Split Taper Bushing
Global Part Number GPN:
10374
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.661
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Finished Bore
H140C21 X 3-7/16 KW SS SPLIT
Description
140C21H X 3-7/16 KW SS SPLIT SPROCKET ; 12.661" OD X 2.5" LTB X 1-3/4" P STEEL
Part # H140C21 X 3-7/16 KW SS SPLIT
BDI # 21524837
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Split Type | With Set Screw
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Finished Bore
140BS21 1-15/16 KW/2SS
Description
140BS21 1-15/16 KW/2SS SPROCKET ; SGL BORED TO SIZE SPROCKET 1-3/4IN PITCH
Part # 140BS21 1-15/16 KW/2SS
BDI # 21445084
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Finished Bore