810X850X20 HDS2K V
Description
CRSEAL 810X850X20 HDS2K V LIP SEAL ; POR
Part # 810X850X20 HDS2K V
BDI # 22779941
Features
Housing Bore - Millimeter:
850
Nominal Width - Millimeter:
20
Housing Bore - Inch:
33.465
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
31.89
Shaft Diameter - Millimeter:
810
Inch - Metric:
Metric
Other Features:
Heavy Duty | With Spring Lock
3050514 / 30.5X32.5X0.875 HDS2 V
Description
CRSEAL 3050514 / 30.5X32.5X0.875 HDS2 V ; SGL LIP SEAL
Part # 3050514 / 30.5X32.5X0.875 HDS2 V
BDI # 1249846
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
30.5
Shaft Diameter - Millimeter:
774.7
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
605829
Features
Housing Bore - Millimeter:
1184.275
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
46.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
45
Shaft Diameter - Millimeter:
1143
Inch - Metric:
Inch
3250692 / 32.5X34.449X0.787 HDS2 V
Description
CRSEAL 3250692/ 32.5X34.449X0.787 HDS2 V ; SGL LIP SEAL
Part # 3250692 / 32.5X34.449X0.787 HDS2 V
BDI # 22780275
Features
Housing Bore - Millimeter:
875.005
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
34.449
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
32.5
Shaft Diameter - Millimeter:
825.5
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
Features
Housing Bore - Millimeter:
919.988
Housing Bore - Inch:
36.22
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
34.45
Shaft Diameter - Millimeter:
875.03
Inch - Metric:
Inch