SKF
SKF
ASNH 524-620
SKF SKF
Description
ASNH 524-620 BEARING END COVER ; PLASTIC
Bearing End Cover; 3-1/2", 3-7/16", 4-1/4", 4-3/16" Compatible Bore; Plastic Material
Part #
ASNH 524-620
BDI #
1420409
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/ASNH-524-620/p/1420409
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171545
Weight / Kilogram
0.102
EAN
7316577051691
Product Group - BDI
M06110
Noun
End Cover
Product Detail
Bearing End Cover
Product Specification
Bearing End Cover; 3-1/2", 3-7/16", 4-1/4", 4-3/16" Compatible Bore; Plastic Material
Long Description
Bearing End Cover; 3-1/2", 3-7/16", 4-1/4", 4-3/16" Compatible Bore; Plastic Material


