Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7206 BTN1/CN https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB1-OPEN-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3NHxpbWFnZS9qcGVnfGFHSXhMMmd5TXk4eE1EZzJNekE0TWpVek5qazVNQzlOUmxKWVdGaENVa2RZV0ZoZlFVTkNNVjlQVUVWT1gwNVpURTVmTXpBd2VETXdNQzVxY0djfDkzMmZmZDJjMDZjNzc0MmVjMDJiZmM5YmEzMmY5ZDAzNDY4MWRiOTYyYzJhNTRlZGRhNDJjN2NmODVhZDk5NGQ
25883758 Angular Contact Ball Bearings 

TIMKEN TIMKEN

7206 BTN1/CN

Description

7206 BTN1/CN

Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Width; Open; Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CN Internal Clearance; Nylon Cage Material; 40 Degree Contact Angle; 1 (Single)

Part #

7206 BTN1/CN

BDI #
25883758

Details

2811.2 INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price ₹ 2,811.20 / each
₹ 3,514.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.2
EAN
0013992229298
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Nylon
Contact Angle
40 Degree
Internal Clearance
CN
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Molded Window Cage Type
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
0.441
Long Description
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Width; Open; Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CN Internal Clearance; Nylon Cage Material; 40 Degree Contact Angle; 1 (Single)
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Width
0.63 Inch | 16 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh