Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BSB3062-2Z-SU https://www.bdiexpress.com/medias/INDXXXXXXXXX-27493249-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyNTN8aW1hZ2UvanBlZ3xhR00wTDJnNU5pOHhNRFV3TnpRME5EZzBOall5TWk5SlRrUllXRmhZV0ZoWVdGaGZNamMwT1RNeU5EbGZNekF3ZURNd01DNXFjR2N8ODI2M2Y4OGJjNDdkM2RkMDllMzY0ODQ4M2U2ZDVmNjQ1NTU4ZTQ0MTYzM2I5NDQ4M2M2ZmJhMTk2OTZhMjdlMw
27493249 Angular Contact Ball Bearings 

FAG FAG

BSB3062-2Z-SU

Description

BSB3062-2Z-SU

Angular Contact Ball Bearing; Single Row; 30MM Bore; 62MM Outside Diameter; 15MM Width; Polyamide Cage; 2 Seal; 60 Degree Contact Angle

Part #

BSB3062-2Z-SU

BDI #
27493249

Details

Request A Price INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
FAG INDIA
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0
Product Group - BDI
B04270
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.com
Product Detail
Angular Contact Ball Bearing
Product Specification
Single Row; 30MM Bore; 62MM Outside Diameter; 15MM Width; Polyamide Cage; 2 Seal; 60 Degree Contact Angle
Long Description
Angular Contact Ball Bearing; Single Row; 30MM Bore; 62MM Outside Diameter; 15MM Width; Polyamide Cage; 2 Seal; 60 Degree Contact Angle