Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3MV9111WIPRLDUM https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PLY-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMjZ8aW1hZ2UvanBlZ3xhREUzTDJnNE5pOHhNREl6TnpZM05qZzBOekV6TkM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRXhaWDFOQ1h6SkpNVTlmTXpBd2VETXdNQzVxY0djfGQwODEwOWJlOGJhZjk4OTJlZjI1NWRhYzM2ZDQ5NTI3ZTMwZDlkOWZlNmNjN2I3ZDFmZjQyMzhiNjE0YzdlN2Y
20305058 Precision Ball Bearings 

TIMKEN TIMKEN

3MV9111WIPRLDUM

Description

TIMKEN 3MV9111WIPRLDUM

Precision Ball Bearing; 55MM Bore; 90MM Outside Diameter; 36MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; Nylon Cage Material

Part #

3MV9111WIPRLDUM

BDI #
20305058

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
ZXX
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
25 Degree
Preload
Medium
Raceway Style
2 Rib Inner Ring and 1 Rib Outer Ring
Cage Material
Nylon
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://timken.com
Long Description
Precision Ball Bearing; 55MM Bore; 90MM Outside Diameter; 36MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; Nylon Cage Material
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
2.165 Inch | 55 Millimeter
Width
1.417 Inch | 36 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh