https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk5MHxpbWFnZS9qcGVnfGFEY3pMMmhrWlM4eE1EYzJOakUwTmpnek1ETTJOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0V4RVh6TXdNSGd6TURBdWFuQm58NTA1OGU2ZjliN2YzNGY4NWIyYjhhYjlkNzAxNGZhMjA5YTcxMWVlZTNmZDkyZDI3NTllODRkYWM4YWExMGM1NA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SHLD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk5MHxpbWFnZS9qcGVnfGFEY3pMMmhrWlM4eE1EYzJOakUwTmpnek1ETTJOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUU0V4RVh6TXdNSGd6TURBdWFuQm58NTA1OGU2ZjliN2YzNGY4NWIyYjhhYjlkNzAxNGZhMjA5YTcxMWVlZTNmZDkyZDI3NTllODRkYWM4YWExMGM1NA
W. M. BERG
W. M. BERG
B1-13
W. M. BERG W. M. BERG
Description
B1-13 RADIAL BALL BEARING ; 3/8"ID UN FLANGED TYPE SS
Precision Ball Bearing; 3/8" Bore; 7/8" Outside Diameter; 7/32" Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Stainless Steel Cage Material
Part #
10567071
BDI #
21463897
Details
59.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/B1-13/p/21463897
Your Price
$ 59.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.014
EAN
0698210330569
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Stainless Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Inch
Other Features
Single Row | Deep Groove | 0.281" Maximum Width
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.wmberg.com
Long Description
Precision Ball Bearing; 3/8" Bore; 7/8" Outside Diameter; 7/32" Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Stainless Steel Cage Material
Outside Diameter
0.875 Inch | 22.225 Millimeter
Width
0.219 Inch | 5.563 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

