https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1P-2SL-BSF-DT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5NTJ8aW1hZ2UvanBlZ3xhRGRoTDJneU1DOHhNRGcyTURVd09ESXhOek0zTkM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGUVh6SlRURjlDVTBaZlJGUmZNekF3ZURNd01DNXFjR2N8ZTVlZTY3YTdlOTdlNGRhMGIzMjM2NDliNTRkMGViNWExNGM3NThiZjJmNDhmYmVkNjIzZmJjOTQxMDM1MmY4ZQ
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1P-2SL-BSF-DT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5NTJ8aW1hZ2UvanBlZ3xhRGRoTDJneU1DOHhNRGcyTURVd09ESXhOek0zTkM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGUVh6SlRURjlDVTBaZlJGUmZNekF3ZURNd01DNXFjR2N8ZTVlZTY3YTdlOTdlNGRhMGIzMjM2NDliNTRkMGViNWExNGM3NThiZjJmNDhmYmVkNjIzZmJjOTQxMDM1MmY4ZQ
NSK
NSK
BSF40115DDUHP2BDT
NSK NSK
Description
BSF40115DDUHP2BDT BALL SCREW SUPPORT BRG ; 40MM BOREX115MM ODX92MM W 2-ROW
Precision Ball Bearing; 40MM Bore; 115MM Outside Diameter; 92MM Width; 2 Seals Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Quadruplex-Back to Back Mounting Arrangement
Part #
BSF40115DDUHP2BDT
BDI #
24665492
Details
9468.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/BSF40115DDUHP2BDT/p/24665492
Your Price
$ 9,468.79 / each
$ 9,469.00 / each BDIExpress
$ 9,469.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
5.12
EAN
0029176954627
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
2 Rib Inner Ring and Outer Ring
Cage Material
Plastic
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Mounting Arrangement
Quadruplex-Back to Back
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact | Ball Screw Support With Flange
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
11.34057
Long Description
Precision Ball Bearing; 40MM Bore; 115MM Outside Diameter; 92MM Width; 2 Seals Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Quadruplex-Back to Back Mounting Arrangement
Bore
1.575 Inch | 40 Millimeter
Width
3.622 Inch | 92 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

