Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PM205PP FS57658A https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SL-NL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODd8aW1hZ2UvanBlZ3xhR0poTDJobVl5OHhNRFF6TkRZeU9UTTJPVGc0Tmk5SlRrUllXRmhDVWtkWVdGaGZVRk5TUWw4eVUweGZUa3hmVTBKZk16QXdlRE13TUM1cWNHY3w1ODhiODFkMjA1NTY4MjRlZWEwNDUzMzYxZDViOTk3OGJiZDM3Y2I0NDI0YTliNDVmZDU1ZGJkYjM3OGI0Mjhk
1369929 Precision Ball Bearings 

TIMKEN TIMKEN

PM205PP FS57658A

Description

PM205PP FS57658A PRECISION BALL BEARING

Precision Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Nylon Cage Material

Part #

PM205PP FS57658A

BDI #
1369929

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.122
EAN
0087796174290
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Nylon
Rolling Element
Ball Bearing
Enclosure Type
Contact Seal
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | Loose Fit
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://timken.com
Manufacturer Item Number
PM205PP FS57658A
Weight / LBS
0.271
Long Description
Precision Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Nylon Cage Material
Width
0.591 Inch | 15 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh