Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2201E-2RS https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-CYL-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTB8aW1hZ2UvanBlZ3xhRGxrTDJobE1TOHhNREk1TXpRMk1ERXdOekk1TkM5SlRrUllXRmhDVWtkWVdGaGZVMEZDWDBOWlRGOHlVMHhmVTFSTVh6TXdNSGd6TURBdWFuQm58MWI1ZmJlNWI4NzQzMjFjOThmYjA5NWQzMzE4NTM0ODNmM2Q5ZWVjMjU5MzIxZTk2MDBlOTYyMDdiZGFmNTg0OA
212190 Self Aligning Ball Bearings 

CONSOLIDATED BEARING CONSOLIDATED BEARING

2201E-2RS

Description

2201E-2RS SELF-ALIGNING BALL BEARING ; SEALED

Self Aligning Ball Bearing; 12MM Bore; Shaft Mount; 32MM Outside Diameter; 14MM Inner Race Width; 14MM Outer Race Width; 2 Seals; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium

Part #

2201E-2RS

BDI #
212190

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.054
EAN
0644075112482
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
2 Seals
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg | High Capacity Design
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
2201E-2RS
Weight / LBS
0.117
Long Description
Self Aligning Ball Bearing; 12MM Bore; Shaft Mount; 32MM Outside Diameter; 14MM Inner Race Width; 14MM Outer Race Width; 2 Seals; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Bore
0.472 Inch | 12 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Inner Race Width
0.551 Inch | 14 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh