NTN
NTN
2210S
NTN NTN
Description
NTN 2210S
Self Aligning Ball Bearing; Double Row; 50MM Bore; 90MM Outside Diameter; 23MM Inner Race Width; 23MM Outer Race Width; Straight Bore; Open; C0-Medium Internal Clearance; Steel Cage; ABEC 1 | ISO P0
Part #
2210S
BDI #
27464948
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2210S/p/27464948
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0
Product Group - BDI
B00152
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Self Aligning Ball Bearing
Product Specification
Double Row; 50MM Bore; 90MM Outside Diameter; 23MM Inner Race Width; 23MM Outer Race Width; Straight Bore; Open; C0-Medium Internal Clearance; Steel Cage; ABEC 1 | ISO P0
Long Description
Self Aligning Ball Bearing; Double Row; 50MM Bore; 90MM Outside Diameter; 23MM Inner Race Width; 23MM Outer Race Width; Straight Bore; Open; C0-Medium Internal Clearance; Steel Cage; ABEC 1 | ISO P0