Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2211KJ https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SAB-TPD-OPEN-STL-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NjN8aW1hZ2UvanBlZ3xhR05oTDJoalppOHhNRGcyTURJNE16RXpNems0TWk5TlJsSk9VMHRDVWtkWVdGaGZVMEZDWDFSUVJGOVBVRVZPWDFOVVRGOUtYek13TUhnek1EQXVhbkJufDY2ZTMyMGRlZGExOTljNDdjMmUyMTc5N2ZjZDI2ZjFjYzMyNTA4MTQwOTA5MjdkMDBiY2U2YjUwZDI4MWY4ZTM
1183980 Self Aligning Ball Bearings 

NSK NSK

2211KJ

Description

2211KJ SELF-ALIGNING BALL BEARING ; 55MM IDX100MM ODX25MM W 2-ROW

Self Aligning Ball Bearing; 55MM Bore; Tapered Adapter Mount; 100MM Outside Diameter; 25MM Inner Race Width; 25MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium

Part #

2211KJ

BDI #
1183980

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.75
EAN
0029176415180
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-311
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.83
Long Description
Self Aligning Ball Bearing; 55MM Bore; Tapered Adapter Mount; 100MM Outside Diameter; 25MM Inner Race Width; 25MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outer Race Width
0.984 Inch | 25 Millimeter
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Inner Race Width
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh