

FAG
FAG
6000-2RSR-L294-C3
FAG FAG
Description
6000-2RSR-L294-C3
Single Row Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Outer Race Width; 2 Seals; Steel Cage; C3-Loose Internal Clearance; ABEC 1
Part #
6000-2RSR-L294-C3
BDI #
27096240
Details
152.8
INR
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6000-2RSR-L294-C3/p/27096240
Your Price
₹ 152.80 / each
₹ 191.00 / each BDIExpress
₹ 191.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.com
Product Detail
Single Row Ball Bearing
Product Specification
10MM Bore; 26MM Outside Diameter; 8MM Outer Race Width; 2 Seals; Steel Cage; C3-Loose Internal Clearance; ABEC 1
Long Description
Single Row Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Outer Race Width; 2 Seals; Steel Cage; C3-Loose Internal Clearance; ABEC 1