

TIMKEN
TIMKEN
6209ZC3
TIMKEN TIMKEN
Description
6209-Z-C3
Single Row Ball Bearing; 45MM Bore; 85MM Outside Diameter; 19MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6209-Z-C3
BDI #
1347973
Details
699.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6209ZC3/p/1347973
Your Price
₹ 699.20 / each
₹ 874.00 / each BDIExpress
₹ 874.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.398
EAN
0053893723556
Product Group - BDI
B00308
Enclosure
1 Metal Shield
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.92594
Long Description
Single Row Ball Bearing; 45MM Bore; 85MM Outside Diameter; 19MM Outer Race Width; 1 Metal Shield; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh