

TIMKEN
TIMKEN
6211RSC3
TIMKEN TIMKEN
Description
6211-RS-C3
Single Row Ball Bearing; 55MM Bore; 100MM Outside Diameter; 21MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6211-RS-C3
BDI #
1347981
Details
880.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6211RSC3/p/1347981
Your Price
₹ 880.80 / each
₹ 1,101.00 / each BDIExpress
₹ 1,101.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.601
EAN
0087796161337
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
1.34482
Long Description
Single Row Ball Bearing; 55MM Bore; 100MM Outside Diameter; 21MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
2.165 Inch | 55 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh