

GENERAL BEARING
GENERAL BEARING
GBC.Z99R16
GENERAL BEARING GENERAL BEARING
Description
GBC.Z99R16 DEEP GROOVE BALL BRG ; 1"X2"X1/2" SINGLE ROW
Single Row Ball Bearing; 1" Bore; 2" Outside Diameter; 1/2" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; Steel Cage
Part #
GBC.Z99R16
BDI #
426507
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/GBC-Z99R16/p/426507
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.119
EAN
0662300155509
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Inch - Metric
Inch
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.generalbearing.com
Manufacturer Item Number
99R16
Weight / LBS
0.178
Long Description
Single Row Ball Bearing; 1" Bore; 2" Outside Diameter; 1/2" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; Steel Cage
Outside Diameter
2 Inch | 50.8 Millimeter
Outer Race Width
0.5 Inch | 12.7 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh