

CONSOLIDATED BEARING
CONSOLIDATED BEARING
51105 P/5
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
51105 P/5 THRUST BALL BEARING
Thrust Ball Bearing; 25MM Bore 1; 26MM Bore 2; 42MM Outer Diameter; 11MM Height; Single Direction; Not Banded; Steel Cage; ABEC 5 | ISO P5 Precision
Part #
51105 P/5
BDI #
216004
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51105-P-5/p/216004
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.059
EAN
0644075189712
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 5 | ISO P5
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
0.13
Long Description
Thrust Ball Bearing; 25MM Bore 1; 26MM Bore 2; 42MM Outer Diameter; 11MM Height; Single Direction; Not Banded; Steel Cage; ABEC 5 | ISO P5 Precision
Outside Diameter
1.654 Inch | 42 Millimeter
Bore 1
0.984 Inch | 25 Millimeter
Height
0.433 Inch | 11 Millimeter
Bore 2
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh