

CONSOLIDATED BEARING
CONSOLIDATED BEARING
51218
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
51218 THRUST BALL BEARING
Thrust Ball Bearing; 90MM Bore 1; 93MM Bore 2; 135MM Outer Diameter; 35MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51218
BDI #
216204
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51218/p/216204
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
1.77
EAN
0644075191593
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
3.55
Long Description
Thrust Ball Bearing; 90MM Bore 1; 93MM Bore 2; 135MM Outer Diameter; 35MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
3.543 Inch | 90 Millimeter
Bore 2
3.661 Inch | 93 Millimeter
Outside Diameter
5.315 Inch | 135 Millimeter
Height
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh