REXNORD
REXNORD
KMC5307
REXNORD REXNORD
Description
KMC-5307 ; POR MTO
Cartridge Bearing; 3-7/16" Bore; 6-3/4" Outside Diameter; 3-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 5-5/16" Length Thru Bore; Relubricatable; 5307U Insert; Single Lip Contact Seal; Non-Expansion
Part #
KMC5307
BDI #
18144124
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/KMC5307/p/18144124
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
10.351
EAN
0698210704827
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
5307U
Seals
Single Lip Contact
Other Features
Double Row | Self Aligning | Heavy Duty | Double Collar | Double Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
22.8
Long Description
Cartridge Bearing; 3-7/16" Bore; 6-3/4" Outside Diameter; 3-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 5-5/16" Length Thru Bore; Relubricatable; 5307U Insert; Single Lip Contact Seal; Non-Expansion
Cartridge Housing Width
3.438 Inch | 87.325 Millimeter
Length Thru Bore
5.313 Inch | 134.95 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh