REXNORD
REXNORD
KMC9207
REXNORD REXNORD
Description
KMC-9207 ; POR MTO
Cartridge Bearing; 2-7/16" Bore; 5-7/8" Outside Diameter; 3-1/8" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-27/32" Length Thru Bore; Relubricatable; 9207U Insert; Single Lip Contact Seal; Non-Expansion
Part #
KMC9207
BDI #
18144129
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/KMC9207/p/18144129
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
7.082
EAN
0698210704247
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
9207U
Seals
Single Lip Contact
Other Features
Double Row | Self Aligning | Extra Heavy Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
15.6
Long Description
Cartridge Bearing; 2-7/16" Bore; 5-7/8" Outside Diameter; 3-1/8" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-27/32" Length Thru Bore; Relubricatable; 9207U Insert; Single Lip Contact Seal; Non-Expansion
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
3.844 Inch | 97.638 Millimeter
Outside Diameter
5.875 Inch | 149.225 Millimeter
Cartridge Housing Width
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh