TIMKEN
TIMKEN
LSE115BRHFS
TIMKEN TIMKEN
Description
LSE115BRHFS FLANGE BLK CYL RLR BEARING ; 1-15/16" BORE RETAINED
Cartridge Bearing; 1-15/16" Bore; 4-5/8" Outside Diameter; 3.8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2.362" Length Thru Bore; Relubricatable; LSE115BR Insert; Felt Seal; Non-Expansion
Part #
LSE115BRHFS
BDI #
22822819
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSE115BRHFS/p/22822819
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
7.23
EAN
0013992116925
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
LSE115BR
Seals
Felt
Other Features
Single Row | Split Roller | Light Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
15.93
Long Description
Cartridge Bearing; 1-15/16" Bore; 4-5/8" Outside Diameter; 3.8" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2.362" Length Thru Bore; Relubricatable; LSE115BR Insert; Felt Seal; Non-Expansion
Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Cartridge Housing Width
3.8 Inch | 96.52 Millimeter
Length Thru Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh