TIMKEN
TIMKEN
LSM260BRHKPS
TIMKEN TIMKEN
Description
LSM260BRHKPS CYL RLR BEARING HOUSING ; 260MM BORE RETAINED
Cartridge Bearing; 260MM Bore; 454MM Outside Diameter; 204MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 128MM Length Thru Bore; Relubricatable; LSM260BR Insert; Kevlar Packing Seal; Non-Expansion
Part #
LSM260BRHKPS
BDI #
22811294
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSM260BRHKPS/p/22811294
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
126.2
EAN
0013992087645
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
LSM260BR
Seals
Kevlar Packing
Other Features
Single Row | Split Roller | Light Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
278.22
Long Description
Cartridge Bearing; 260MM Bore; 454MM Outside Diameter; 204MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 128MM Length Thru Bore; Relubricatable; LSM260BR Insert; Kevlar Packing Seal; Non-Expansion
Bore
10.236 Inch | 260 Millimeter
Length Thru Bore
5.039 Inch | 128 Millimeter
Cartridge Housing Width
8.031 Inch | 204 Millimeter
Outside Diameter
17.874 Inch | 454 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh