TIMKEN
TIMKEN
LSM75BRHHTPS
TIMKEN TIMKEN
Description
LSM75BRHHTPS CYL RLR BEARING HOUSING ; 75MM BORE RETAINED
Cartridge Bearing; 75MM Bore; 157.15MM Outside Diameter; 112MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 65MM Length Thru Bore; Relubricatable; LSM75BR Insert; High Temperature Packing Seal; Non-Expansion
Part #
LSM75BRHHTPS
BDI #
22813083
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/LSM75BRHHTPS/p/22813083
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
9.84
EAN
0013992102744
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
LSM75BR
Seals
High Temperature Packing
Other Features
Single Row | Split Roller | Light Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
21.69
Long Description
Cartridge Bearing; 75MM Bore; 157.15MM Outside Diameter; 112MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 65MM Length Thru Bore; Relubricatable; LSM75BR Insert; High Temperature Packing Seal; Non-Expansion
Cartridge Housing Width
4.409 Inch | 112 Millimeter
Length Thru Bore
2.559 Inch | 65 Millimeter
Outside Diameter
6.187 Inch | 157.15 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh