REXNORD
REXNORD
MMC3203
REXNORD REXNORD
Description
MMC3203 ; POR MTO
Cartridge Bearing; 2-3/16" Bore; 4-17/32" Outside Diameter; 2-9/16" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-1/2" Length Thru Bore; Relubricatable; 3203U Insert; Spring Loaded Contact Seal; Non-Expansion
Part #
MMC3203
BDI #
18145413
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MMC3203/p/18145413
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
3.54
EAN
0698210911645
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
3203U
Seals
Spring Loaded Contact
Other Features
Double Row | Self Aligning | Medium Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
7.8
Long Description
Cartridge Bearing; 2-3/16" Bore; 4-17/32" Outside Diameter; 2-9/16" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-1/2" Length Thru Bore; Relubricatable; 3203U Insert; Spring Loaded Contact Seal; Non-Expansion
Bore
2.188 Inch | 55.575 Millimeter
Cartridge Housing Width
2.563 Inch | 65.1 Millimeter
Outside Diameter
4.531 Inch | 115.087 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh