REXNORD
REXNORD
MMC5407Y
REXNORD REXNORD
Description
MMC5407Y CARTRIDGE ROLLER BEARING ; 4-7/16" SHAFT DIA
Cartridge Bearing; 4-7/16" Bore; 8-3/4" Outside Diameter; 4-1/4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 6-1/4" Length Thru Bore; Relubricatable; 5407YU Insert; Spring Loaded Contact Seal; Non-Expansion
Part #
MMC5407Y
BDI #
18145429
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MMC5407Y/p/18145429
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
21.29
EAN
0698210700485
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
5407YU
Seals
Spring Loaded Contact
Other Features
Double Row | Self Aligning | Heavy Duty | Double Collar | Double Set Screw | Redesigned Shaft Size
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
47
Long Description
Cartridge Bearing; 4-7/16" Bore; 8-3/4" Outside Diameter; 4-1/4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 6-1/4" Length Thru Bore; Relubricatable; 5407YU Insert; Spring Loaded Contact Seal; Non-Expansion
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Cartridge Housing Width
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh