TIMKEN
TIMKEN
MSE207BXHRSS
TIMKEN TIMKEN
Description
MSE207BXHRSS CYL RLR BEARING HOUSING ; 2-7/16" BORE EXPANSION
Cartridge Bearing; 2-7/16" Bore; 6.187" Outside Diameter; 4.9" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2.846" Length Thru Bore; Relubricatable; MSE207BX Insert; Single Lip Nitrile Seal; Expansion
Part #
MSE207BXHRSS
BDI #
22814859
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSE207BXHRSS/p/22814859
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
11.72
EAN
0013992076755
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSE207BX
Seals
Single Lip Nitrile
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
25.84
Long Description
Cartridge Bearing; 2-7/16" Bore; 6.187" Outside Diameter; 4.9" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2.846" Length Thru Bore; Relubricatable; MSE207BX Insert; Single Lip Nitrile Seal; Expansion
Outside Diameter
6.187 Inch | 157.15 Millimeter
Cartridge Housing Width
4.9 Inch | 124.46 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
2.846 Inch | 72.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh