Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MSE303BRHHTPS https://www.bdiexpress.com/medias/INDTIMCRTXXX-SPLT-CLC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MDd8aW1hZ2UvanBlZ3xhRGM1TDJneFlTODVOamMwTXpnME5UTTVOamM0TG1wd1p3fDQ5ZTc3OWUyNWUxNThiYzgyOGRjYmJlMTcxODI3OTcxZWRkMmIyYTI5OThmNWIwMWE5NTdkNmZiNmNmOTk2ZTE
22815682 Cartridge Unit Bearings 

TIMKEN TIMKEN

MSE303BRHHTPS

Description

MSE303BRHHTPS CYL RLR BEARING HOUSING ; 3-3/16" BORE RETAINED

Cartridge Bearing; 3-3/16" Bore; 8" Outside Diameter; 6" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3-17/32" Length Thru Bore; Relubricatable; MSE303BR Insert; High Temperature Packing Seal; Non-Expansion

Part #

MSE303BRHHTPS

BDI #
22815682

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
19.02
EAN
0013992084002
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
MSE303BR
Seals
High Temperature Packing
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
41.93
Long Description
Cartridge Bearing; 3-3/16" Bore; 8" Outside Diameter; 6" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 3-17/32" Length Thru Bore; Relubricatable; MSE303BR Insert; High Temperature Packing Seal; Non-Expansion
Bore
3.188 Inch | 80.975 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Length Thru Bore
3.531 Inch | 89.7 Millimeter
Cartridge Housing Width
6 Inch | 152.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh