TIMKEN
TIMKEN
MSM50BRHRSS
TIMKEN TIMKEN
Description
MSM50BRHRSS CYL RLR BEARING HOUSING ; 50MM BORE RETAINED
Cartridge Bearing; 50MM Bore; 134.95MM Outside Diameter; 112MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 67.5MM Length Thru Bore; Relubricatable; MSM50BR Insert; Single Lip Nitrile Seal; Non-Expansion
Part #
MSM50BRHRSS
BDI #
22821617
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM50BRHRSS/p/22821617
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
7.52
EAN
0013992095916
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
MSM50BR
Seals
Single Lip Nitrile
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
16.58
Long Description
Cartridge Bearing; 50MM Bore; 134.95MM Outside Diameter; 112MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 67.5MM Length Thru Bore; Relubricatable; MSM50BR Insert; Single Lip Nitrile Seal; Non-Expansion
Length Thru Bore
2.657 Inch | 67.5 Millimeter
Cartridge Housing Width
4.409 Inch | 112 Millimeter
Outside Diameter
5.313 Inch | 134.95 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh