TIMKEN
TIMKEN
MSM70BXHKPS
TIMKEN TIMKEN
Description
MSM70BXHKPS CYL RLR BEARING HOUSING ; 70MM BORE EXPANSION
Cartridge Bearing; 70MM Bore; 177.8MM Outside Diameter; 138MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 82.6MM Length Thru Bore; Relubricatable; MSM70BX Insert; Kevlar Packing Seal; Expansion
Part #
MSM70BXHKPS
BDI #
22821977
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM70BXHKPS/p/22821977
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
15.64
EAN
0013992099013
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSM70BX
Seals
Kevlar Packing
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
34.48
Long Description
Cartridge Bearing; 70MM Bore; 177.8MM Outside Diameter; 138MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 82.6MM Length Thru Bore; Relubricatable; MSM70BX Insert; Kevlar Packing Seal; Expansion
Length Thru Bore
3.252 Inch | 82.6 Millimeter
Cartridge Housing Width
5.433 Inch | 138 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh