Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZMC9075MM https://www.bdiexpress.com/medias/INDREXCRTXXX-MC9-TA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxODF8aW1hZ2UvanBlZ3xhREF3TDJnMk1TODVOamMwTkRZMk5ESTJPVEV3TG1wd1p3fGUxNzZhOTI0MDgyNjk0YzYwZTJkMjE0NDViNjMxNWU3NmZjYmVlMzM2OGUzYzAzYTQ4NDM4ZWFiNzJlMmY1MzQ
24127222 Cartridge Unit Bearings 

REXNORD REXNORD

ZMC9075MM

Description

ZMC9075MM CART RLR BRG ; POR MTO 75MM SHFT DIA CAST IRON

Cartridge Bearing; 75MM Bore; 171.45MM Outside Diameter; 87.3MM Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 107.95MM Length Thru Bore; Relubricatable; 9075MMU Insert; Clearance Seal; Non-Expansion

Part #

ZMC9075MM

BDI #
24127222

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
10.193
EAN
0793699711233
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
9075MMU
Seals
Clearance
Other Features
Double Row | Self Aligning | Extra Heavy Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
22.5
Long Description
Cartridge Bearing; 75MM Bore; 171.45MM Outside Diameter; 87.3MM Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 107.95MM Length Thru Bore; Relubricatable; 9075MMU Insert; Clearance Seal; Non-Expansion
Cartridge Housing Width
3.437 Inch | 87.3 Millimeter
Length Thru Bore
4.25 Inch | 107.95 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Bore
2.953 Inch | 75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh