

EDT CORP
EDT CORP
4Y6GA8-17MGX
EDT CORP EDT CORP
Description
4Y6GA8-17MGX FLANGE BLOCK BALL BEARING ; 40MM OD POLYMER 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 17MM Bore; 64MM Bolt Circle Diameter; 63.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Polymer; Ball Bearing; Relubricatable; Single Lip Contact Silicone Seal
Part #
4Y6GA8-17MGX
BDI #
20876885
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/4Y6GA8-17MGX/p/20876885
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.136
EAN
0883450906777
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/4 Inch
Relubricatable
Yes
Insert Part Number
4Y203-17MGX
Seals
Single Lip Contact Silicone
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Small Bolt Pattern | 400 Stainless Steel Ball Bearing | Food Grade Grease Lubricant
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.3
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 17MM Bore; 64MM Bolt Circle Diameter; 63.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Polymer; Ball Bearing; Relubricatable; Single Lip Contact Silicone Seal
Nominal Bolt Circle Diameter Round
2.5 Inch | 64 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
2.5 Inch | 63.5 Millimeter
Bore
0.669 Inch | 17 Millimeter
Length Thru Bore
1.031 Inch | 26.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh