

TRIANGLE MFG
TRIANGLE MFG
FMN-8
TRIANGLE MFG TRIANGLE MFG
Description
FMN-8 FLANGED BEARING ; 1/2 BORE SIDE
Flange Block Bearing; 1/2" Bore; 1-3/4" Bolt Circle Diameter; 1-3/4" Bolt Spacing; 2 Piece Split; 2 Bolt; Tapered Adapter Sleeve Mount; Stamped Steel; Spherical Sleeve Bearing; 1/2" Length Thru Bore; No Relubricatable
Part #
FMN-8
BDI #
21461476
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FMN-8/p/21461476
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.019
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.trianglemfg.com
Product Detail
Flange Block Bearing
Product Specification
1/2" Bore; 1-3/4" Bolt Circle Diameter; 1-3/4" Bolt Spacing; 2 Piece Split; 2 Bolt; Tapered Adapter Sleeve Mount; Stamped Steel; Spherical Sleeve Bearing; 1/2" Length Thru Bore; No Relubricatable
Long Description
Flange Block Bearing; 1/2" Bore; 1-3/4" Bolt Circle Diameter; 1-3/4" Bolt Spacing; 2 Piece Split; 2 Bolt; Tapered Adapter Sleeve Mount; Stamped Steel; Spherical Sleeve Bearing; 1/2" Length Thru Bore; No Relubricatable