

TIMKEN
TIMKEN
LSE1000BXHFKPS
TIMKEN TIMKEN
Description
LSE1000BXHFKPS FLANGE BLK CYL RLR BRG ; 10" BORE EXPANSION
Flange Block Bearing; 4 Bolt Round Flange Block; 10" Bore; 21.3" Bolt Circle Diameter; 15.1" Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Kevlar Packing Seal
Part #
LSE1000BXHFKPS
BDI #
22848214
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/LSE1000BXHFKPS/p/22848214
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
201.81
EAN
0013992085825
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
LSE1000BX
Seals
Kevlar Packing
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Wide Inner Ring | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
444.9
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 10" Bore; 21.3" Bolt Circle Diameter; 15.1" Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Kevlar Packing Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
10 Inch | 254 Millimeter
Bolt Spacing
15.1 Inch | 383.2 Millimeter
Nominal Bolt Circle Diameter Round
21.3 Inch | 542 Millimeter
Length Thru Bore
4.803 Inch | 122 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh