

TIMKEN
TIMKEN
MSE508BXHFFS
TIMKEN TIMKEN
Description
MSE508BXHFFS FLANGE BLK CYL RLR BEARING ; 5-1/2" BORE EXPANSION W/SEAL
Flange Block Bearing; 4 Bolt Round Flange Block; 5-1/2" Bore; 17-1/2" Bolt Circle Diameter; 12.4" Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Felt Seal
Part #
MSE508BXHFFS
BDI #
22826384
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MSE508BXHFFS/p/22826384
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
128.06
EAN
0013992119551
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
MSE508BX
Seals
Felt
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Wide Inner Ring | Medium Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
282.32
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 5-1/2" Bore; 17-1/2" Bolt Circle Diameter; 12.4" Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Felt Seal
Length Thru Bore
4.626 Inch | 117.5 Millimeter
Nominal Bolt Circle Diameter Round
17.5 Inch | 444 Millimeter
Bolt Spacing
12.4 Inch | 314 Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh