

TIMKEN
TIMKEN
MSE600BRHFFS
TIMKEN TIMKEN
Description
MSE600BRHFFS FLANGE BLK CYL RLR BEARING ; 6" BORE RETAINED W/SEAL
Flange Block Bearing; 4 Bolt Round Flange Block; 6" Bore; 18.3" Bolt Circle Diameter; 12.9" Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Felt Seal
Part #
MSE600BRHFFS
BDI #
22826442
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MSE600BRHFFS/p/22826442
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
154.06
EAN
0013992106919
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
MSE600BR
Seals
Felt
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Wide Inner Ring | Medium Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
339.64
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 6" Bore; 18.3" Bolt Circle Diameter; 12.9" Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Felt Seal
Nominal Bolt Circle Diameter Round
18.3 Inch | 466 Millimeter
Length Thru Bore
4.874 Inch | 123.8 Millimeter
Bore
6 Inch | 152.4 Millimeter
Bolt Spacing
12.9 Inch | 327.66 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh