FYH
FYH
NAFC2029
FYH FYH
Description
NAFC2029 FLANGE CARTRIGE UNIT ; 4-BOLT
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 9/16" Bore; 3" Bolt Circle Diameter; 2.2" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Part #
NAFC2029
BDI #
17987943
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/NAFC2029/p/17987943
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
NA202-9
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.fyh.co.jp
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 9/16" Bore; 3" Bolt Circle Diameter; 2.2" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Bolt Spacing
2.2 Inch | 55.88 Millimeter
Length Thru Bore
1.72 Inch | 43.7 Millimeter
Cartridge Pilot Depth
0.197 Inch | 5 Millimeter
Bore
0.563 Inch | 14.3 Millimeter
Cartridge Pilot Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh