

INA
INA
PCJ1-1/16-W
INA INA
Description
PCJ1 1/16W ; 4 BOLT FLANGED UNIT, INCH
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/16" Bore; 4.6" Bolt Circle Diameter; 3.248" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Part #
PCJ1-1/16-W
BDI #
18315601
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/PCJ1-1-16-W/p/18315601
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.3
EAN
4012802088748
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
29/64 Inch
Relubricatable
Yes
Insert Part Number
GRA101NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
2.867
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/16" Bore; 4.6" Bolt Circle Diameter; 3.248" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.063 Inch | 27 Millimeter
Bolt Spacing
3.248 Inch | 82.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh