Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QMFXP20J311SC https://www.bdiexpress.com/medias/INDQMIFBXXXX-RL-4BLT-RND-ECC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg1NnxpbWFnZS9qcGVnfGFERmhMMmc1TWk4eE1EYzJPRFkzTWpFMk1UZ3lNaTlKVGtSUlRVbEdRbGhZV0ZndFVrd3RORUpNVkMxU1RrUmZSVU5EWHpNd01IZ3pNREF1YW5CbnxhN2U2MDYzYzY0NDRjODFhMzljYmQxZjNlYTg4ZWRmZWUyMGZmZTQzMDMwNzMxNThjZjUwNGMwYzc2ZDBmZGE2
782188 Flange Block Bearings 

TIMKEN TIMKEN

QMFXP20J311SC

Description

QMFXP20J311SC FLANGE BLOCK SPH RLR BRG

Flange Block Bearing; 4 Bolt Square Flange Cartridge; 3-11/16" Bore; 11.8" Bolt Circle Diameter; 8.31" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Viton Seal

Part #

QMFXP20J311SC

BDI #
782188

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
15.89
EAN
0883450984010
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Double Lip Contact Viton
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
35
Long Description
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 3-11/16" Bore; 11.8" Bolt Circle Diameter; 8.31" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Viton Seal
Nominal Bolt Circle Diameter Round
11.8 Inch | 300 Millimeter
Length Thru Bore
4.6 Inch | 116.84 Millimeter
Cartridge Pilot Diameter
8.875 Inch | 225.43 Millimeter
Cartridge Pilot Depth
0.188 Inch | 4.775 Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Bolt Spacing
8.31 Inch | 211.074 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh