

TIMKEN
TIMKEN
QVFXP28V125SN
TIMKEN TIMKEN
Description
QVFXP28V125SN FLANGE BLOCK SPH RLR BRG
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 125MM Bore; 355.6MM Bolt Circle Diameter; 177.8MM Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal
Part #
QVFXP28V125SN
BDI #
781635
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QVFXP28V125SN/p/781635
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
28.602
EAN
0883450975261
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
V Lock
Housing Style
6 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
22228
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Double Row | Single Nut
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVFXP28V125SN
Weight / LBS
115
Long Description
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 125MM Bore; 355.6MM Bolt Circle Diameter; 177.8MM Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal
Length Thru Bore
5.819 Inch | 147.8 Millimeter
Bolt Spacing
7 Inch | 177.8 Millimeter
Cartridge Pilot Diameter
11.188 Inch | 284.18 Millimeter
Bore
4.921 Inch | 125 Millimeter
Cartridge Pilot Depth
0.188 Inch | 4.775 Millimeter
Nominal Bolt Circle Diameter Round
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh