Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SAPF2029 https://www.bdiexpress.com/medias/INDFYHFBXXXX-SAPF-3BLT-ECC-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjg5NjJ8aW1hZ2UvanBlZ3xhR0kxTDJoa1pTODVOVGMxTWpZMU1qTTVNRGN3TG1wd1p3fDM4YmE2ZDk0Njc1MjAxMjUyNTMwOThkZGQ3YjQwY2Y2YTM4MTNhOTU4ZTE1MGVmZWFhZjA5Y2Y5MjhhN2IyYzU
17915775 Flange Block Bearings 

FYH FYH

SAPF2029

Description

SAPF2029 FLANGE BLOCK UNIT ; 3-BOLT

Flange Block Bearing; 3 Bolt Round Flange Block; 9/16" Bore; 2-1/2" Bolt Circle Diameter; 2.2" Bolt Spacing; 2 Piece Split; Eccentric Collar; Stamped Steel; Ball Bearing; Not Relubricatable; Double Lip Contact Seal

Part #

SAPF2029

BDI #
17915775

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
FYH
Manufacturer Name
FYH BEARING UNITS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.14
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Eccentric Collar
Housing Style
3 Bolt Round Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/4 Inch
Relubricatable
No
Insert Part Number
SA202-9
Seals
Double Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.fyh.co.jp
Weight / LBS
0.3
Long Description
Flange Block Bearing; 3 Bolt Round Flange Block; 9/16" Bore; 2-1/2" Bolt Circle Diameter; 2.2" Bolt Spacing; 2 Piece Split; Eccentric Collar; Stamped Steel; Ball Bearing; Not Relubricatable; Double Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.563 Inch | 14.3 Millimeter
Bolt Spacing
2.2 Inch | 55.88 Millimeter
Nominal Bolt Circle Diameter Round
2.5 Inch | 64 Millimeter
Length Thru Bore
1.122 Inch | 28.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh