FYH
FYH
UCF208E1
FYH FYH
Description
UCF208E1 INSERT BEARING FLANGED UNIT
Flange Block Bearing; 4 Bolt Square Flange Block; 40MM Bore; 144MM Bolt Circle Diameter; 102MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Part #
UCF208E1
BDI #
21581026
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF208E1/p/21581026
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.3
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UC208
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.fyh.co.jp
Weight / LBS
5.07063
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 40MM Bore; 144MM Bolt Circle Diameter; 102MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Nominal Bolt Circle Diameter Round
5.7 Inch | 144 Millimeter
Bolt Spacing
4 Inch | 102 Millimeter
Bore
1.575 Inch | 40 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh