Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCF315-47 https://www.bdiexpress.com/medias/INDTIMFBXXXX-4B-SQ-UCF-SS-BB-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA1NjV8aW1hZ2UvanBlZ3xhRFJoTDJoaU5pOHhNREl5TURjd01qTTJOemMzTkM5SlRrUlVTVTFHUWxoWVdGaGZORUpmVTFGZlZVTkdYMU5UWDBKQ1gxSk1Yek13TUhnek1EQXVhbkJufDk3NTNkNjM5YWEzOTk2OTczZjYyOWYwZGQ3ODljYWYwNzIxNTIyMWZkYzRiMDkzODA0NGM3ZTMyOGE0ZDVlMTE
21960811 Flange Block Bearings 

TIMKEN TIMKEN

UCF315-47

Description

UCF315-47

Flange Block Bearing; 4 Bolt Square Flange Block; 2-15/16" Bore; 10.2" Bolt Circle Diameter; 7-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal

Part #

UCF315-47

BDI #
21960811

Details

24656.8 INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price ₹ 24,656.80 / each
₹ 30,821.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.005
EAN
0013992170750
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
UC315-47
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
25.6
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-15/16" Bore; 10.2" Bolt Circle Diameter; 7-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bolt Spacing
7.25 Inch | 184.15 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Nominal Bolt Circle Diameter Round
10.2 Inch | 260 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
3.228 Inch | 82 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh