

TIMKEN
TIMKEN
UCF322
TIMKEN TIMKEN
Description
UCF322
Flange Block Bearing; 4 Bolt Square Flange Block; 110MM Bore; 376.2MM Bolt Circle Diameter; 266MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCF322
BDI #
21963434
Details
83760.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF322/p/21963434
Your Price
₹ 83,760.80 / each
₹ 104,701.00 / each BDIExpress
₹ 104,701.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.005
EAN
0013992171306
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
UC322
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
77.8
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 110MM Bore; 376.2MM Bolt Circle Diameter; 266MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
4.606 Inch | 117 Millimeter
Nominal Bolt Circle Diameter Round
14.8 Inch | 376.2 Millimeter
Bore
4.331 Inch | 110 Millimeter
Bolt Spacing
10.472 Inch | 266 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh