

TIMKEN
TIMKEN
UCF326
TIMKEN TIMKEN
Description
UCF326
Flange Block Bearing; 4 Bolt Square Flange Block; 130MM Bore; 452.6MM Bolt Circle Diameter; 320MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UCF326
BDI #
21964180
Details
170516.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UCF326/p/21964180
Your Price
₹ 170,516.80 / each
₹ 213,146.00 / each BDIExpress
₹ 213,146.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
65.5
EAN
0013992171351
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
UC326
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
144.4
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 130MM Bore; 452.6MM Bolt Circle Diameter; 320MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
12.598 Inch | 320 Millimeter
Bore
5.118 Inch | 130 Millimeter
Length Thru Bore
5.315 Inch | 135 Millimeter
Nominal Bolt Circle Diameter Round
17.8 Inch | 452.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh