Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCFC216 https://www.bdiexpress.com/medias/INDXXXFBXXXX-UCFC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMTB8aW1hZ2UvanBlZ3xhRGt6TDJoak5TOHhNREk1TXpRMU1qZ3pNamM1T0M5SlRrUllXRmhHUWxoWVdGaGZWVU5HUTE4MFFreFVYek13TUhnek1EQXVhbkJufGU1MjhiNGFlYjEwZDNlZmNlYTU5OWVkNDk0MDgxOWRhMzdmZDQ1MWI1NmE5Yjc2NTBiZWM3NGUwNjc4NWU5YWM
20617417 Flange Block Bearings 

TIMKEN TIMKEN

UCFC216

Description

UCFC216

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 80MM Bore; 200MM Bolt Circle Diameter; 141.4MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal

Part #

UCFC216

BDI #
20617417

Details

14674.4 INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price ₹ 14,674.40 / each
₹ 18,343.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
8.7
EAN
0087796076136
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
UC216
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
19.2
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 80MM Bore; 200MM Bolt Circle Diameter; 141.4MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
6.693 Inch | 170 Millimeter
Cartridge Pilot Depth
0.63 Inch | 16 Millimeter
Nominal Bolt Circle Diameter Round
7.9 Inch | 200 Millimeter
Bore
3.15 Inch | 80 Millimeter
Bolt Spacing
5.6 Inch | 141.4 Millimeter
Length Thru Bore
3.252 Inch | 82.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh