

TIMKEN
TIMKEN
UELFC201-8
TIMKEN TIMKEN
Description
UELFC201-8
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1/2" Bore; 3" Bolt Circle Diameter; 2-11/64" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Part #
UELFC201-8
BDI #
21957640
Details
2440.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UELFC201-8/p/21957640
Your Price
₹ 2,440.00 / each
₹ 3,050.00 / each BDIExpress
₹ 3,050.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.005
EAN
0013992167484
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
UEL201-8
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
1.8
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1/2" Bore; 3" Bolt Circle Diameter; 2-11/64" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
1.72 Inch | 43.7 Millimeter
Cartridge Pilot Diameter
2.441 Inch | 62 Millimeter
Cartridge Pilot Depth
0.203 Inch | 5.156 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Bolt Spacing
2.172 Inch | 55.169 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh