Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCHA205 https://www.bdiexpress.com/medias/INDFYHBRGXXX-HNGR-UCHA-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNTF8aW1hZ2UvanBlZ3xhR1V5TDJoaE5pODVOamMwTkRRME5UQTFNVEU0TG1wd1p3fDBlMjQwYzg3YjBjNGEwZjBkMTViZWJmNWM5NDYwODUyMmY1NGE5NzA4ZDU2NDRjYmFmYTU0ODI1NDUwN2U0YjQ
17916543 Hanger Unit Bearings 

FYH FYH

UCHA205

Description

UCHA205

Hanger Bearing; 25MM Bore; 64MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 78MM Housing Outside Diameter; 34.112MM Length Thru Bore; 103MM Housing Overall Length; Relubricatable; UC205 Insert Part Number

Part #

UCHA205

BDI #
17916543

Details

Request A Price INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
FYH
Manufacturer Name
FYH BEARING UNITS
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.869
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC205
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
Manufacturer Item Number
UCHA205
Weight / LBS
1.918
Long Description
Hanger Bearing; 25MM Bore; 64MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 78MM Housing Outside Diameter; 34.112MM Length Thru Bore; 103MM Housing Overall Length; Relubricatable; UC205 Insert Part Number
Length Thru Bore
1.343 Inch | 34.112 Millimeter
Housing Outside Diameter
3.071 Inch | 78 Millimeter
Housing Overall Length
4.055 Inch | 103 Millimeter
Bore
0.984 Inch | 25 Millimeter
Base to Center Height
2.52 Inch | 64 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh